Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM SHOPSTAR

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 10 ft. Lift, 8 fpm

  • Item# 34C004
  • Mfr. Model# 2117
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 10 ft. Lift, 8 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Shopstar® Chain Hoists
• Epoxy powder-coat finish 6-1/2-ft. power cord/molded 3-prong plug on 115V models Gear train lifetime lubricated with nonoxidizing grease Meet ASME B30.16 standards, C-UL Listed
Rugged construction and compact design make these units ideal for commercial and industrial applications. These high volume handling (300 motor starts/hr.), portable hoists are ideal in applications where there is a need for multiple lift points. NEMA 12 industrial-rated control station.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 0.16
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 11-15/16"
  • Amps @ Low Volts 2.7
  • Housing Depth 4-1/8"
  • Housing Length 9-1/4"
  • Housing Width 5-15/16"
  • Headroom 11-15/16"
  • Reeving 2
  • Brake DC Current
  • Clutch Friction
  • Control 115V Push Button Control Pendant
  • Control Cord 6-1/4 ft.
  • Color Orange
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards ASME B30.16, cUL
  • Includes Hook Suspension
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms