Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM SHOPAIR

Air Chain Hoist, 500 lb. Load Capacity, 10 ft. Lift, 21 fpm, 34 scfm

  • Item# 4JXL8
  • Mfr. Model# 2182
  • Catalog Page# N/A
  • UNSPSC# 24101602
Air Chain Hoist, 500 lb. Load Capacity, 10 ft. Lift, 21 fpm, 34 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 500 lb.
  • Suspension Hook
  • Control Pendant Throttle
  • Lift 10 ft.
  • Lift Speed 21 fpm
  • Min. Between Hooks 21"
  • Reeving 1
  • Housing Length 12-27/32"
  • Housing Width 9-27/32"
  • Overall Length 5-15/16"
  • Overall Width 4-1/16"
  • Brake Shoe Type
  • Air Consumption 34 scfm
  • Air Pressure 90 psi
  • Finish Powder Coated Epoxy
  • Inlet Size 3/8" NPT
  • Standards ASME/ANSI B30.16
  • Includes Standard Overload Clutch As Well As 2 Reduction Gearing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms