Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CM RAILSTAR

Motorized Trolley, 6000 lb. Load Capacity, 3 Phase, 230/460 Voltage

  • Item# 4ZV99
  • Mfr. Model# 0302
  • Catalog Page# N/A
  • UNSPSC# 24101706
Motorized Trolley, 6000 lb. Load Capacity, 3 Phase, 230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motor Driven Trolleys

Product Details

Universal Motor-Driven Trolleys
Hardened cast-iron wheels operate on tapered or flat flange beams and patented track; feature maintenance-free, lifetime-lubricated, double-row ball bearings. Trolley guards protect wheels from end stop and other collision damage. 4-button, single-speed control station handles applications of up to 20 ft. of lift, while a low-current 115V control circuit protects operator. 3-phase units are prewired for 460V and reconnect for lower voltage.

View More

Technical Specs

  • Item Motorized Trolley
  • Load Capacity 6000 lb.
  • Fits Beam Flange W 4" to 7"
  • Voltage 230/460
  • Phase 3
  • Speeds 78 fpm
  • Fits Beam Height 8" to 24"
  • Min. Radius Curve 71"
  • Wheel Tread Dia. 5-3/16"
  • Wheel Material Cast Iron
  • Head Room To Shaft 1-9/16"
  • Standards ASME B 30.11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms