Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CM

Manual Chain Hoist, 2000 lb. Load Capacity, 20 ft. Hoist Lift, 1-1/32" Hook Opening

  • Item# 5W558
  • Mfr. Model# 2262
  • Catalog Page# N/A
  • UNSPSC# 24101602
Manual Chain Hoist, 2000 lb. Load Capacity, 20 ft. Hoist Lift, 1-1/32" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 2000 lb.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 77 lb.
  • Hook Opening 1-1/32"
  • Housing Length 5-19/32"
  • Housing Width 5-1/16"
  • Housing Depth 5-19/32"
  • Brake Self-Adjusting Brake
  • Standards ANSI/ASME B30.16
  • Includes Swivel Hooks w/Safety Latches
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms