Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM

Lever Load Binder, Fixed, 9200 lb.

  • Item# 3YB28
  • Mfr. Model# 48406
  • Catalog Page# N/A
  • UNSPSC# 24141511
Lever Load Binder,Fixed,9200 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lever Load Binder
  • Handle Type Fixed
  • Working Load Limit 9200 lb.
  • Trade Size G30/G43 1/2"
  • Trade Size G70 3/8"
  • Hook to Hook Min./Max. 19" to 23-3/4"
  • Take Up 4-3/4"
  • Standards CVSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms