Skip Content

 
CM LODESTAR

CM Lodestar Electric Chain Hoist, 15 ft. Lift

CM Lodestar Electric Chain Hoist, 15 ft. Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Load Capacity 6000 lb. 
  • Lift 15 ft. 
  • Item Electric Chain Hoist 
  • Voltage 115 
  • Number of Speeds
  • Lift Speed 5.5 fpm 
  • Phase
  • Classification H4 
  • Motor HP
  • Min. Between Hooks 29-9/16" 
  • Amps @ Low Volts 14.2 

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
9502/9559

$5,277.25 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5,277.25 / each

Price $6,111.00 / each

Technical Specs

  • Load Capacity 6000 lb.
  • Lift 15 ft.
  • Item Electric Chain Hoist
  • Voltage 115
  • Number of Speeds 1
  • Lift Speed 5.5 fpm
  • Phase 1
  • Classification H4
  • Motor HP 1
  • Min. Between Hooks 29-9/16"
  • Amps @ Low Volts 14.2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More