Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM LODESTAR

H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 15 ft. Lift, 8 fpm

  • Item# 5Z394
  • Mfr. Model# 4234/3658
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 15 ft. Lift, 8 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 4000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 24-1/8"
  • Amps @ Low Volts 5.5
  • Housing Depth 7-13/16"
  • Housing Length 20-3/16"
  • Housing Width 12-11/16"
  • Headroom 24-1/8"
  • Control NEMA 4X Push Button Pendant
  • Control Cord 11 ft.
  • Color Orange
  • Lubrication Non-Oxidizing Grease
  • Thermal Protection No
  • Standards ASME B30.16
  • Trolley Configuration Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms