Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CM LODESTAR

H4 Electric Chain Hoist, 6000 lb. Load Capacity, 115V, 20 ft. Hoist Lift, 5.5 fpm

  • Item # 4ZX86
  • Mfr. Model # 9503/9559
  • Catalog Page # N/A
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 6000 lb. Load Capacity, 115V, 20 ft. Hoist Lift, 5.5 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 6000 lb.
  • Hoist Lift 20 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 5.5 fpm
  • Motor HP 1
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 29-9/16"
  • Amps @ Low Volts 14.2
  • Housing Depth 7-13/16"
  • Housing Length 20-3/16"
  • Housing Width 12-11/16"
  • Control NEMA 4X Push Button Pendant
  • Control Cord 16 ft.
  • Color Orange
  • Lubrication Non-Oxidizing Grease
  • Thermal Protection No
  • Standards ASME B30.16
  • Hoist Mount Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms