Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM LODESTAR

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115V, 20 ft. Lift, 16 fpm

  • Item# 4ZW62
  • Mfr. Model# F
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115V, 20 ft. Lift, 16 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 20 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 0.5
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 16-1/4"
  • Amps @ Low Volts 11.0
  • Housing Depth 6-5/8"
  • Housing Length 18-3/4"
  • Housing Width 8-3/4"
  • Headroom 16-1/4"
  • Control NEMA 4X Push Button Pendant
  • Control Cord 16 ft.
  • Color Orange
  • Lubrication Non-Oxidizing Grease
  • Thermal Protection No
  • Standards ASME B30.16
  • Trolley Configuration Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms