Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM LODESTAR

6000 lb. Load CapacityElectric Chain Hoist, H4 Classification, 10 ft. Lift, 460 Voltage

  • Item# 34C048
  • Mfr. Model# 9534NH
  • Catalog Page# N/A
  • UNSPSC# 24101602
6000 lb. Load CapacityElectric Chain Hoist, H4 Classification, 10 ft. Lift, 460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Hoists

Product Details

Lodestar® Electric Chain Hoists
• H4 Rated Sealed aluminum for quiet operation Include fabric chain container Stainless steel with epoxy paint finish Precision gears RoHS compliant
Engineered for high-duty cycles and tough applications. Grease-lubricated gear box means no changing and disposing of hazardous oil. Clutch is located outside the gear box for easy access, eliminating the need for complete disassembly. Heavy-duty DC brake is also located for easy access. 5-pocket lift wheel provides improved chain and lift wheel engagement for smooth lifting, reduced vibration, and long chain life. Zinc plating protects chain against environmental conditions. The control panel is located for quick voltage change, access to terminal strips, and simple fuse installation.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 6000 lb.
  • Lift 10 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 0.9 to 5.5 fpm
  • Motor HP 1
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 32-1/2"
  • Amps @ Low Volts 1.5
  • Housing Depth 7-5/8"
  • Housing Length 23-1/2"
  • Housing Width 12-5/8"
  • Headroom 29-1/2"
  • Reeving 3
  • Brake DC Current
  • Clutch Friction
  • Control 115V Push Button Control Pendant
  • Control Cord 6-1/4 ft.
  • Color Orange
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards ANSI/ASME B30.16, ASME HST-1
  • Includes Hook Suspension, Chain bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms