Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM LODESTAR

H4 Electric Chain Hoist, 6000 lb. Load Capacity, 460V, 20 ft. Lift, 0 to 5.5 fpm

  • Item# 2YJ60
  • Mfr. Model# 9529/9559 VFD - 20
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 6000 lb. Load Capacity, 460V, 20 ft. Lift, 0 to 5.5 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lodestar® Electric Chain Hoists
• H4 Rated Sealed aluminum for quiet operation Include fabric chain container Stainless steel with epoxy paint finish Precision gears RoHS compliant
Engineered for high-duty cycles and tough applications. Grease-lubricated gear box means no changing and disposing of hazardous oil. Clutch is located outside the gear box for easy access, eliminating the need for complete disassembly. Heavy-duty DC brake is also located for easy access. 5-pocket lift wheel provides improved chain and lift wheel engagement for smooth lifting, reduced vibration, and long chain life. Zinc plating protects chain against environmental conditions. The control panel is located for quick voltage change, access to terminal strips, and simple fuse installation.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 6000 lb.
  • Lift 20 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 0 to 5.5 fpm
  • Motor HP 1
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 29-9/16"
  • Amps @ Low Volts 4.9
  • Housing Depth 7-5/8"
  • Housing Length 18-3/4"
  • Housing Width 7-13/16"
  • Brake Electric Disc and Regenerative
  • Control NEMA 4X Push Button Pendant
  • Control Cord 16 ft.
  • Color Orange
  • Finish Powder Paint
  • Lubrication Lifetime Lubricated
  • Thermal Protection Yes
  • Standards ASME/ANSI B30.16, B-10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms