Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM

Slip Hook, Alloy Steel, G80, Eye, 15435 lb.

  • Item# 4JYZ5
  • Mfr. Model# M6509A
  • Catalog Page# N/A
  • UNSPSC# 31162412
Slip Hook,Alloy Steel,G80,Eye,15435 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chain and Cable Hooks

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 80
  • Attachment Type Eye
  • Working Load Limit 15,435 lb.
  • Dimension B 1-43/64"
  • Dimension C 1-49/64"
  • Color Orange
  • Finish Painted
  • For Use With Wire Rope
  • Includes Latch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms