Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADB HOIST RINGS

Heavy Duty Hoist Ring, 5000 lb. WLL

  • Item# 4ZW90
  • Mfr. Model# 33716
  • Catalog Page# 1343
  • UNSPSC# 31162803
Heavy Duty Hoist Ring, 5000 lb. WLL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $165.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a black oxide finish, this hoist ring can be used for vertical or horizontal moving. The 180° pivot forms a strong, die-forged assembly.

Note: Mounting screws are not included.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Screw-On
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 5,000 lb.
  • Bail Dia. 3/4"
  • Thread Size 3/4-10
  • Dimension B 3-1/2"
  • Dimension C 1-1/2"
  • Dimension E 3/4-10
  • Dimension F 2-5/16"
  • Installation Torque 100 ft.-lb.
  • Standards ASTME 1444-94A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.