Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
CM

Coupling Link, 3/8 In, 8800 lb, GR 100

  • Item# 2YV32
  • Mfr. Model# 667038-1
  • Catalog Page# N/A
  • UNSPSC# 31162412
Coupling Link,3/8 In,8800 lb,GR 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade 80 and 100 Chain Sling Components
Build chain slings to meet specific application needs and requirements. Grade 100 components have a 25% higher working load limit compared to grade 80.
All components meet ANSI B30.9 and OSHA standards. OSHA requires ID tag on overhead chain slings.
Hammerlok® Coupling Links
Assemble chain sling attachments and eye hooks.

View More

Technical Specs

  • Item Coupling Link
  • Grade 100
  • Trade Size 3/8"
  • Working Load Limit 8,800 lb.
  • Finish Natural
  • Material Steel
  • Standards OSHA, ASTM and NACM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms