Skip Content

WG
CM

Grab Hook,Carbon Steel,G70,Clevis

  • Item # 5A720
  • My Part #
  • Mfr. Model # 62373
  • Catalog Page # N/A
  • UNSPSC # 31162412
Grab Hook,Carbon Steel,G70,Clevis close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Grab Hook
  • Material Carbon Steel
  • Grade 70
  • Attachment Type Clevis
  • Trade Size 3/8"
  • Working Load Limit 6600 lb.
  • Dimension a 35/64"
  • Dimension B 2-17/32"
  • Dimension C 7/16"
  • Dimension d 33/64"
  • Color Yellow
  • Finish Chromate
  • For Use With System #7 Chain
  • Standards ASTM and NACM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products