Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CM

Grab Hook, Carbon Steel, G43, Clevis

  • Item # 1A623
  • Mfr. Model # M805ZL
  • Catalog Page # N/A
  • UNSPSC # 31162412
Grab Hook,Carbon Steel,G43,Clevis close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Grab Hook
  • Material Carbon Steel
  • Grade 43
  • Attachment Type Clevis
  • Trade Size 5/16"
  • Working Load Limit 3900 lb.
  • Dimension B 1-63/64"
  • Dimension C 3/8"
  • Color Silver
  • Finish Galvanized
  • For Use With System #3 Chain
  • Standards ASME B633-85 Class Fe/Zn 5, Type III
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms