Skip Content

DG
CM

Coupling Link,3/8 In,7100 lb,GR 80

  • Item # 3YB33
  • My Part #
  • Mfr. Model # 664038-2
  • Catalog Page # N/A
  • UNSPSC # 31162803
Coupling Link,3/8 In,7100 lb,GR 80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade 80 Chain Sling Components
Build chain slings to meet specific application needs and requirements.
All components meet ANSI B30.9 and OSHA standards. OSHA requires ID tag on overhead chain slings.

View More

Technical Specs

  • Item Coupling Link
  • Grade 80
  • Trade Size 3/8"
  • Working Load Limit 7100 lb.
  • Finish Natural
  • Material Alloy Steel
  • Standards ANSI B30.9, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products