Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
CM

Connecting Link, 3/16 In, 800 lb, GR 30

  • Item# 1A624
  • Mfr. Model# M613
  • Catalog Page# N/A
  • UNSPSC# 31151609
Connecting Link,3/16 In,800 lb,GR 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade 30 Connecting Links
Attach accessories or connect chain pieces together. Clear varnish coating prevents corrosion.
Meet National Association of Chain Manufacturers Standards. Dayton brand meets Fed Spec RR-C-271D. Not for overhead lifting.

View More

Technical Specs

  • Item Connecting Link
  • Grade 30
  • Trade Size 3/16"
  • Working Load Limit 800 lb.
  • Finish Clear Varnish
  • Material Hot Forged Steel
  • Standards Federal Specification RR-C-271D Type II
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms