Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM

5 ft. Painted Herc Alloy 800 Chain Sling with DOS Sling Type

  • Item# 5A561
  • Mfr. Model# 604411R5
  • Catalog Page# N/A
  • UNSPSC# 24101611
5 ft. Painted Herc Alloy 800 Chain Sling with DOS Sling Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Chain Slings
Manufactured from alloy steel and engineered for superior strength, lightness, and durability. Chain is embossed with Grade 80. Durable metal tag is attached to the sling and permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number of the sling. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.

View More

Technical Specs

  • Item Chain Sling
  • Grade 80
  • Number of Chains 2
  • Chain Size 9/32"
  • Overall Reach 5 ft.
  • Double Capacity @ 60 Degrees 6100 lb.
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Sling Type DOS
  • Material Herc Alloy 800
  • Length 6-1/2 ft.
  • Color Orange
  • Finish Painted
  • Working Load Limit 6100 lb.
  • Standards ASME B30.9, OSHA 1910.184
  • Includes Durable Metal ID Tag, Attached to the Sling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms