Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM

10 ft. Painted Herc Alloy 800 Chain Sling with SGG Sling Type

  • Item# 1A629
  • Mfr. Model# 604082R10
  • Catalog Page# N/A
  • UNSPSC# 24101611
10 ft. Painted Herc Alloy 800 Chain Sling with SGG Sling Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $201.40 / each

Price $233.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Chain Slings
Manufactured from alloy steel and engineered for superior strength, lightness, and durability. Chain is embossed with Grade 80. Durable metal tag is attached to the sling and permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number of the sling. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.

View More

Technical Specs

  • Item Chain Sling
  • Grade 80
  • Number of Chains 1
  • Chain Size 3/8"
  • Overall Reach 10 ft.
  • Single Capacity 7100 lb.
  • Double Capacity @ 60 Degrees 12,300 lbs.
  • Attachment Type Grab Hook Each End
  • Sling Type SGG
  • Material Herc Alloy 800
  • Length 10 ft.
  • Color Orange
  • Finish Painted
  • Working Load Limit 7100 lb.
  • Standards ASME B30.9, OSHA 1910.184
  • Includes Durable Metal ID Tag, Attached to the Sling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.