Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CM

Cant Hook with 2 ft. Hickory Handle

  • Item# 2PAE8
  • Mfr. Model# 06100
  • Catalog Page# N/A
  • UNSPSC# 31162605
Cant Hook with 2 ft. Hickory Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Allow 1 person to move large logs. Longer-handled tools are used on the ground; shorter-handled tools are designed for tight spaces.

View More

Technical Specs

  • Item Cant Hook
  • Handle Material Hickory
  • Handle Length 2 ft.
  • Tip Type/Size Duckbill Type
  • Application Used In Handling Timber On Conveyors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms