Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM CYCLONE

Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lift, 1" Hook Opening

  • Item# 4ZW91
  • Mfr. Model# 4622
  • Catalog Page# N/A
  • UNSPSC# 24101602
Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lift, 1" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $517.40 / each

Price $1,098.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.55 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 10 ft.
  • Min. Between Hooks 12-7/8"
  • Pull to Lift Rated Load 46 lb.
  • Hook Opening 1"
  • Length 10-1/8"
  • Width 10-7/8"
  • Depth 7-3/8"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.