Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CM CYCLONE

Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoist Lift, 1" Hook Opening

  • Item # 1WXY2
  • My Part #
  • Mfr. Model # 4522
  • Catalog Page # N/A
  • UNSPSC # 24101706
Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoist Lift, 1" Hook Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Army-Type
Steel loadbars connect directly to hoist frame. Maneuver heavy loads in tight spaces. Universal tread trolley wheels for operation on sloped and flat flange beams.
Cyclone® 1/2- to 4-Ton Manually Operated Chain Hoists
• Hoistaloy® chain 10-ft. lift 1/2, 1, 1-1/2 and 2 ton units are single-reeved, 3 and 4 ton units are double-reeved Weston-type automatic brake
Cyclone® hoists feature high-efficiency spur gearing for optimum lift with minimum effort. Fully machined, forged liftwheel pockets assure smooth lifting and free chaining. Load limiter standard prevents overloads. Frame and covers have aluminum castings. Hand chain drop is 2 ft. shorter than lift.
Meet ANSI/ASME B30.16 standards.

View More

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 1000 lb.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-3/4"
  • Pull to Lift Rated Load 46 lb.
  • Hook Opening 1"
  • Housing Length 10-1/8"
  • Housing Width 8-3/8"
  • Housing Depth 12-1/4"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes 6 ft. Hand Chain
  • Hoist Overload Protection No
  • Hoist Mount Push Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.