Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM CYCLONE

Army Type Chain Hoist, 4000 lb. Load Capacity, 10 ft. Lift, 1-3/8" Hook Opening

  • Item# 1LWL1
  • Mfr. Model# 4526
  • Catalog Page# N/A
  • UNSPSC# 24101706
Army Type Chain Hoist, 4000 lb. Load Capacity, 10 ft. Lift, 1-3/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Army-Type
Steel loadbars connect directly to hoist frame. Maneuver heavy loads in tight spaces. Universal tread trolley wheels for operation on sloped and flat flange beams.
Cyclone® 1/2- to 4-Ton Manually Operated Chain Hoists
• Hoistaloy® chain 10-ft. lift 1/2, 1, 1-1/2 and 2 ton units are single-reeved, 3 and 4 ton units are double-reeved Weston-type automatic brake
Cyclone® hoists feature high-efficiency spur gearing for optimum lift with minimum effort. Fully machined, forged liftwheel pockets assure smooth lifting and free chaining. Load limiter standard prevents overloads. Frame and covers have aluminum castings. Hand chain drop is 2 ft. shorter than lift.
Meet ANSI/ASME B30.16 standards.

View More

Technical Specs

  • Item Army Type Chain Hoist
  • Load Capacity 4000 lb.
  • Lift 10 ft.
  • Min. Between Hooks 15-5/16"
  • Pull to Lift Rated Load 83 lb.
  • Hook Opening 1-3/8"
  • Length 20-5/16"
  • Width 9-7/8"
  • Depth 11-1/4"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes Plain Trolley and 6 Ft. Hand Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms