Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM CYCLONE

Manual Chain Hoist, 6000 lb. Load Capacity, 15 ft. Lift, 1-5/8" Hook Opening

  • Item# 4JXP6
  • Mfr. Model# 4726
  • Catalog Page# N/A
  • UNSPSC# 24101602
Manual Chain Hoist, 6000 lb. Load Capacity, 15 ft. Lift, 1-5/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 6000 lb.
  • Lift 15 ft.
  • Min. Between Hooks 21-1/2"
  • Pull to Lift Rated Load 85 lb.
  • Hook Opening 1-5/8"
  • Length 24-7/8"
  • Width 12-1/4"
  • Depth 9-7/8"
  • Brake Weston Style Brake
  • Standards ANSI/ASME B30.16
  • Includes Over Load Limiter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms