Skip Content

DG
CM CYCLONE

Manual Chain Hoist, 2000 lb. Load Capacity, 15 ft. Hoist Lift, 1-1/8" Hook Opening

  • Item # 4JXP5
  • My Part #
  • Mfr. Model # 4724
  • Catalog Page # N/A
  • UNSPSC # 24101602
Manual Chain Hoist,2000 lb.,Lift 15 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 2000 lb.
  • Hoist Lift 15 ft.
  • Min. Between Hooks 14"
  • Pull to Lift Rated Load 69 lb.
  • Hook Opening 1-1/8"
  • Housing Length 16-1/4"
  • Housing Width 10-7/8"
  • Housing Depth 7-3/8"
  • Brake Weston Style Brake
  • Standards ANSI/ASME B30.16
  • Includes Over Load Limiter
  • Hoist Overload Protection Yes
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.