Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CM

Air Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lift, 45 fpm, 48 scfm

  • Item# 2FRU8
  • Mfr. Model# 2FRU8
  • Catalog Page# N/A
  • UNSPSC# 24101602
Air Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lift, 45 fpm, 48 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 1000 lb.
  • Series BAHC
  • Suspension Hook
  • Control Pendant Throttle
  • Lift 10 ft.
  • Lift Speed 45 fpm
  • Min. Between Hooks 15-1/4"
  • Reeving 1
  • Housing Length 12-1/8"
  • Housing Width 9-5/8"
  • Overall Length 12-1/8"
  • Overall Width 9-5/8"
  • Brake Shoe Type
  • Air Consumption 48 scfm
  • Air Pressure 90 psi
  • Finish Powder Coated
  • Inlet Size 3/8" NPT
  • Includes Hoist Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms