Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CLR

Bathroom Cleaner, Size 26 oz.

  • Item# 4LEY7
  • Mfr. Model# G-BK-2000
  • Catalog Page# N/A
  • UNSPSC# 47131825
Bathroom Cleaner,Size 26 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.38 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Cleaner
  • Size 26 oz.
  • Container Type Bottle
  • Recommended Dilution Ready to Use
  • Standards EPA Standards
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by one word...WOW I purchased this product to clean up a house that tenants had pretty much destroyed. It was the first time I had purchased it. Wow it works fabulous in the bath and kitchen. There was so much grease on everything in the kitchen and it made so much easier to clean. Scrubbing foam was wonderful. Took me half the time I had expected . I had a helper and she fell in love with the product. The next day I purchased her a bottle to use at her own home. Also did a wonder on the disgust the tenants left on the bathroom. I love this and will continue to purchase as long as its available at my local stores. Thanks on South Carolina☺. March 11, 2015
Rated 5 out of 5 by CLR Kitchen & Bath Cleaner Nothing I tried got rid of the brown stain that I had in my porcelain enamel sink. (I keep it full for Leonard, my cat. Don't ask..) Even cleanser and a scrubber sponge didn't entirely get rid of the stain.I bought the CLR Kitchen and Bathroom cleaner and the stain was gone immediately with no effort. This stuff is great, I'll never be without it.The sink is cleaner now than when it was new. ;)L.W. February 28, 2015
Rated 4 out of 5 by Great product Bought this spray for the shower and I am very pleased. I spray it on the walls and floor and let it sit for 20-30 secs before I start scrubbing. It works through set it scum easily. The only downfall for me is having to rinse the shower quickly after scrubbing or it will dry on the walls and leave scrubbing stains. I would recommend this product and will continue to buy it. November 30, 2014
Rated 5 out of 5 by cement remover from autos Great for removin cement dust from cars,2014 nissan,i washes with clr ,it removed without harmin paint November 6, 2014
Rated 3 out of 5 by Need bulk size Way too expensive at $8.46 CDN for a 26 oz bottle.....you need to make it available in bulk.....we don't need to buy a spray bottle everytime. October 16, 2014
Rated 5 out of 5 by Getting grease off a grill We had about two years of built up grease on the stainless steel portion of our grill. I sprayed the grease and after a couple of minutes scraped off the excess grease. Sprayed the grill a second time, scrubbed with a rough textured sponge and the grease was gone! May 11, 2014
Rated 5 out of 5 by Works great in the kitchen and bathroom! I've used a lot of different cleaning products over the years. CLR Bath & Kitchen is the best all around cleaner I have found. It works great on my kitchen and bathroom counters, bathtub and appliances. April 28, 2014
  • 2016-09-22 T06:12:34.622-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4LEY7, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.