TP
CLOVER

Toner Cartridge

  • Item # 53JL55
  • My Part #
  • Mfr. Model # CIG-CE252A
  • Catalog Page # N/A
  • UNSPSC # 44103105
Toner Cartridge close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Ink and Toner~Ink and Toner Cartridges


$120.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.63 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Market Indicator Cartridge No. 504A
  • Ink/Toner Color Yellow
  • Printer Brand HP
  • Printer Series LaserJet
  • Printer Model LaserJet CM3530FS, LaserJet CM3530MFP, LaserJet CP3525DN, LaserJet CP3525N, LaserJet CP3525X
  • Max. Page Yield 7000
  • Remanufactured Cartridge Number 200200P
  • Color Yellow
  • Cartridge Condition Remanufactured
  • Item Toner Cartridge
  • For Use With HP Color LaserJet CM3530 MFP, CM3530FS MFP, CP3525DN, CP3525N, CP3525X (HP 504A)
How can we improve our Technical Specifications?

Compliance and Restrictions

None