Skip Content

 
CLOROX

Toilet Bowl Cleaner

Toilet Bowl Cleaner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Toilet Bowl Cleaner 
  • Color White 
  • Recommended Dilution Ready To Use 
Size
Please Select
Container Type
Please Select
Fragrance
Please Select

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Container Type
Fragrance
Price
Qty
Please use Qty box to add item(s) to cart.
00031
24 oz.
Bottle
Fresh

$66.50 / pkg. of 12

Enter location to check availability
Catalog Page #  1620 

Price $66.50 / pkg. of 12

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 24 oz.
  • Container Type Bottle
  • Fragrance Fresh
  • Color White
  • Recommended Dilution Ready To Use
30024
3.5 oz.
Tablets
Bleach

$65.05 / pkg. of 6

Enter location to check availability
Catalog Page #  1620 

Price $65.05 / pkg. of 6

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 3.5 oz.
  • Container Type Tablets
  • Fragrance Bleach
  • Color White
  • Recommended Dilution Ready To Use
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More