ST
CLOROX

Disinfectant Cleaner, 128 oz. Bottle, Unscented Liquid, Ready to Use, 2 PK

  • Item # 22D023
  • My Part #
  • Mfr. Model # 30423
  • Catalog Page # N/A
  • UNSPSC # 42281604
Disinfectant Cleaner, 128 oz. Bottle, Unscented Liquid, Ready to Use, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Pro Quaternary All-Purpose Disinfectant Cleaner for hospital use is an EPA-registered disinfectant effective against a broad spectrum of microorganisms, including MRSA and CA-MRSA. The concentrate's bleach-free, pH-neutral formula can be used on varied surfaces, including floors, stainless steel, plastic, and metal. It is EPA-registered for high-risk surfaces such as sports equipment, exercise mats, whirlpool tubs, and outdoor play equipment. The Clorox Commercial Solutions® quat disinfectant cleaner can be used in health clubs, schools, training facilities, and day-care centers.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant Cleaner
  • Primary Chemical Quat
  • Cleaner Container Type Bottle
  • Cleaner Container Size 128 oz.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Standards EPA Registered, CERCLA, CWA
  • Effective to Remove C. Difficile Spores, Hepatitis A, Methicillin-Resistant Staphylococcus Aureus
  • Chemical Series No Series
  • Item Cleaner Disinfectant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.