ST
CLOROX POOL & SPA

Pool Tablet Chlorine, 3", 1 EA

  • Item # 36JT22
  • My Part #
  • Mfr. Model # 24235CLX
  • Catalog Page # 1480
  • UNSPSC # 12141901
Pool Tablet Chlorine, 3", 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Pool and Spa Chemicals


$168.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chlorinating your pool water properly sanitizes it, killing harmful bacteria and aiding in the control of algae.

View More

Technical Specs

  • Item Chlorine, 3"
  • Form Tablet
  • Size 35 lb.
  • Color White
  • pH Range 3 to 5
  • Fragrance None
  • Treats Up To 5000 gal. Per Tablet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.