WV
CLOROX POOL & SPA

Pool Granular pH Adjuster, Alkalinity Increase, 1 EA

  • Item # 36JT19
  • My Part #
  • Mfr. Model # 18105CLX
  • Catalog Page # 1480
  • UNSPSC # 49241705
Pool Granular pH Adjuster, Alkalinity Increase, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Clorox® Pool & Spa™ granular pH PROTECT, Step 1 Balance, increases alkalinity, maintaining ideal pH range in pools and improves swimmer comfort. Pool chemicals help keep pools squeaky clean and ready for use. Step 1 in a 3-step system designed for simple pool maintenance.

• Reduces pH swings and maintenance
• Maintains 80-125 ppm for plaster surfaces and 125-150 ppm for other surfaces

View More

Technical Specs

  • Item pH Adjuster, Alkalinity Increase
  • Form Granular
  • Size 5 lb.
  • Color White
  • pH Range 8 to 9
  • Fragrance None
  • Treats Up To Dependent on Adjustment Needed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.