ST
CLOROX

Light Duty Microfiber Cloth, White, 7" x 8-1/2", 10 PK

  • Item # 40JD71
  • My Part #
  • Mfr. Model # 31313
  • Catalog Page # N/A
  • UNSPSC # 47131502
Light Duty Microfiber Cloth, White, 7" x 8-1/2", 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient Clorox® Triple Action Dust Wipes are designed to trap and lock in dust, hair, and common allergens instead of pushing them around. The wipes' two-sided interlocking weave is safe for use on surfaces including electronics, blinds, frames, baseboards, floors, and walls. One wipe can dust an entire room, even remove hair from carpet, to do the jobs of a floor duster, rag, and broom.

View More

Technical Specs

  • Item Microfiber Cloth
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color White
  • Cleaning Cloth Duty Rating Light Duty
  • Suggested Cleaning Application Dusting
  • Launderable/Disposable Disposable
  • Size 7" x 8-1/2"
  • GSM 45
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


White Dust Cloth, 7 In x 8-1/2 In , 10 PK is rated 4.2 out of 5 by 27.
Rated 1 out of 5 by from Leaves sticky residue on surfaces I tries this product and it left a sticky residue on my desk and computer monitor base that smeared and was difficult to get off. I had to use soap and water to remove it. A supposedly simple dusting cost me 10 minutes of hard cleaning. I threw the rest out. I'm glad I didn't use it on my monitor screen, that would have been a nightmare.
Date published: 2018-11-03
Rated 5 out of 5 by from Great product I bought these and they are great I’ve used other products but not satisfied with them . I’ll continue to use Clorox wipes
Date published: 2018-08-27
Rated 5 out of 5 by from Where have these been all of my life? I love these and the floor dusters, too! We have a 50 year old house and live in the country as well as an indoor dog that sheds. This is the only product that I have found that will actually grab the dog hair and the dust and dirt from living in the country. Thank you Clorox!!!
Date published: 2018-08-05
Rated 5 out of 5 by from Triple action wipes I love these! They pick up absolutely everything without letting dust fly everywhere!
Date published: 2018-05-07
Rated 2 out of 5 by from Scent Overwhelming I love these wipes for dusting, they do a great job. However, the most recent box I purchased is very strongly scented (nothing on the box to indicate this). It may be a deal breaker for me as I am sensitive to fragrance, especially fake chemical smells such as the one in these wipes. Adding fragrance to this product is completely unnecessary and I don't know why Clorox would do this. Very disappointing.
Date published: 2018-04-08
Rated 5 out of 5 by from I can't live without it!!! Please, do not discontinue this product, Please!!!! I'm having a hard time finding this product. It saves me time when cleaning. I love it.
Date published: 2018-03-20
Rated 5 out of 5 by from Love these! I love these wipes. In my area I have to hunt for them. I use them because we have 2 cats. The cloth grabs it all dust, hair, no need for other wet product when you just want to dust. Love them [This review was collected as part of a promotion.]
Date published: 2018-02-25
Rated 5 out of 5 by from Great on mini-blinds! This is the best dust wipe that I have ever found for use on my min-blinds! They pick up and hold the dust so that it does not fly around - great for me so that my allergies and asthma are not aggravated while cleaning. Now that I have found them, I will also be on the lookout for the larger size for use with a floor sweeper. [This review was collected as part of a promotion.]
Date published: 2016-10-21
  • y_2018, m_12, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_27
  • loc_en_US, sid_40JD71, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.