Skip Content

ST
CLOROX HEALTHCARE

Germicidal Bleach, 64 oz. Jug

  • Item # 22D019
  • My Part #
  • Mfr. Model # 68973
  • Catalog Page # 1512
  • UNSPSC # 47131803
Germicidal Bleach, 64 oz. Jug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ready-to-use Clorox Healthcare® Bleach Germicidal Cleaner helps professionals overcome infection control challenges. The one-step germicidal disinfectant cleaner's 1:10 bleach dilution meets CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. It is formulated with an anticorrosion agent and for broad compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminates, and vinyl.
The product is EPA registered to kill 58 microorganisms, including those listed below.
• Healthcare associated infection (HAI)-causing bacteria such as MRSA and VRE in 30 sec.
• Viruses such as influenza A and B, measles, and novovirus in 1 min.
• C difficile spores (99.9999%), TB, and fungi in 3 min.

View More

Technical Specs

  • Item Germicidal Bleach
  • Recommended Dilution Ready To Use
  • Size 64 oz.
  • Fragrance Unscented
  • Container Type Jug
  • Standards APIC, CDC, EPA registered, OSHA, SHEA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.