Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CLOROX

75 Disinfecting Wipes, 7 x 8", 6 PK

  • Item# 22D018
  • Mfr. Model# 01761
  • Catalog Page# 1628
  • UNSPSC# 47131502
75 Disinfecting Wipes, 7 x 8", 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $59.00 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bleach-free formula provides 1-step cleaning and disinfecting and kills 99.9% of bacteria, including staph and salmonella.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 75
  • Sheet Size 7 x 8"
  • Fragrance Lavender
  • Formula Bleach Free
  • Application Hard, Non Porous Surfaces
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.9 out of 5 by 557reviewers.
Rated 5 out of 5 by Great for anywhere! These wipes are great for anywhere not just at home!I keep a container in my car for spills and messes that the kids make and I have them placed everywhere throughout my classroom! I constantly use them to wipe down tables, doorknobs, pencil sharpeners, faucets and anything else students constantly touch! Last year, I did not catch the cold/flu one time and I would say it's largely due to using this product! August 19, 2015
Rated 5 out of 5 by Smells Great Love this scent! cleans just as well as the others with a great clean smell. July 26, 2015
Rated 5 out of 5 by Cleaning made simple I love the fact I can wipe up a simple spill or quickly disinfect a counter top. May 25, 2015
Rated 5 out of 5 by Love the scent! These work amazing! Love how they clean and disinfects and the scent is wonderful! May 17, 2015
Rated 5 out of 5 by wipes These wipes are super handy when you have a little boy making messes all day long. Plise, it leave my kitchen smelling great. May 1, 2015
Rated 5 out of 5 by LOVE ITTT! Love this product and how easy it is to use, Smells great and gets the job done quickly. :) April 18, 2015
Rated 5 out of 5 by awsome it cleans everything very well and leaves the house smelling fresh and clean. April 16, 2015
Rated 5 out of 5 by LOVE IT! Love Clorox wipes! I use them for everything. Not only do they do an amazing job at getting the area clean, they leave a great scent behind, and super convenient to boot! April 16, 2015
  • 2015-09-08T19:48:15.009-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_557, tr_557
  • loc_en_US, sid_22D018, prod, sort_default
2 3 4 5... 19next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.