Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CLOROX

Disinfectant, 32 oz. Trigger Spray Bottle

  • Item # 22D012
  • My Part #
  • Mfr. Model # 30649
  • Catalog Page # 1511
  • UNSPSC # 47131803
Disinfectant, 32 oz. Trigger Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.50 / pkg. of 9
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Broad Spectrum Quaternary Disinfectant Cleaner is a bleach-free spray that is EPA registered to kill more than 90 microorganizms, including more infection-causing germs than other leading quat sprays. The product kills most organisms in 9 minutes.
Fragrance-free and without harsh chemical fumes, the disinfectant cleaner is good for use in commercial settings and busy healthcare environments such as emergency rooms, physicians' offices, long-term care facilities, and nurse's stations. The formula requires no precleaning for general disinfecting, which saves time by eliminating a step from your cleaning routine.

View More

Technical Specs

  • Item Disinfectant
  • Recommended Dilution Ready to Use
  • Size 32 oz.
  • Fragrance Unscented
  • Container Type Trigger Spray Bottle
  • Standards EPA Registered, CERCLA, CWA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.