Skip Content

ST
CLOROX

Natural Solvent Cleaner/Degreaser, 32 oz. Spray Bottle

  • Item # 38P102
  • My Part #
  • Mfr. Model # 30865
  • Catalog Page # 1349
  • UNSPSC # 47131821
Cleaner Degreaser,32 Oz.,Citrus,PK9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.50 / pkg. of 9
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Professional Multi-Purpose Cleaner & Degreaser spray quickly dissolves grease on stainless steel and countertops. It delivers a streak-free clean on a variety of surfaces, including plastic, glass, and stainless steel. The Clorox Commercial Solutions® multipurpose cleaner degreaser is great for use in commercial kitchens, restaurants, and high-traffic restrooms. Smart Tube technology reaches to the bottom of the spray bottle to help assure that every drop gets used.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 32 oz.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Cleaner/Degreaser
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • VOC Content 0%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.