Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLOROX

64 oz. Bleach, 8 PK

  • Item# 39H581
  • Mfr. Model# 30772
  • Catalog Page# 1644
  • UNSPSC# 47131807
64 oz. Bleach, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.40 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bleach
  • Recommended Dilution Ready to Use
  • Size 64 oz.
  • Net Weight 64 oz.
  • Fragrance Clean Linen
  • Container Type Jug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 123reviewers.
Rated 5 out of 5 by good scent I like the smell of this one - it cleans very well and my whites come out looking well - white and not brown! Great product for removing stains May 15, 2015
Rated 5 out of 5 by The best cleaning product Can't beat this product. April 12, 2015
Rated 5 out of 5 by Grass stains Clorox is the only bleach that removed grass stains from my toddlers jean shorts. Thanks for saving her favorite shorts!! March 5, 2014
Rated 5 out of 5 by Love Clorox!!! This product is the best thing since sliced bread. I love it so much, and trust it totally. August 16, 2013
Rated 5 out of 5 by Clorox Bleach I love your product. I use it in my whites and towels.They come out smelling so good and clean too. I recommend this to my friends and family. I also using this around the house too. Once again I love your products. June 27, 2013
Rated 5 out of 5 by Love the Fresh Scent! I love this scented bleach! It works great with all of my white towels. I like to use this type of bleach specifically because I prefer having my towels scented versus the regular bleach. It keeps them smelling fresh. June 26, 2013
Rated 5 out of 5 by love it!!1 Love the new concentrated bleaches. Use bleach daily and I love it has the clean linen smell. June 26, 2013
Rated 5 out of 5 by Clen Linen Scent If you don't like the smell of regular bleach, the new scents are fantastic. Smells great and smells clean! June 26, 2013
  • 2015-09-08T19:45:31.321-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_123, tr_123
  • loc_en_US, sid_39H581, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.