ST
CLOROX

Bleach, 30 oz. Bottle, Unscented Liquid, Ready to Use, 12 PK

  • Item # 39H580
  • My Part #
  • Mfr. Model # 30768
  • Catalog Page # 1517
  • UNSPSC # 47131807
Bleach, 30 oz. Bottle, Unscented Liquid, Ready to Use, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.10 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Regular Bleach removes tough stains, whitens, disinfects, and deodorizes surfaces and clothing. The pure, triple-filtered bleach formula is great for everyday and seasonal cleaning needs in commercial and residential facilities. It kills 99.9% of common household germs. Use Clorox Regular Bleach to clean and disinfect countertops floors, sinks, and trash can. In the laundry, it removes grass, juice, dirt, wine, and body fluid stains from white clothing and other fabrics.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Bleach
  • Primary Chemical None
  • Cleaner Container Type Bottle
  • Cleaner Container Size 30 oz.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Standards EPA registered
  • Effective to Remove C. Difficile Spores, Hepatitis A
  • Chemical Series No Series
  • Contains Sodium Hypochlorite
  • Item Bleach
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Bleach, 30 oz. Jug is rated 4.8 out of 5 by 8760.
Rated 5 out of 5 by from Clorox pros and cons I love Clorox products! The bleach works wonders the only issue I have is that no matter how properly you close the cap if the bleach knocks over it spills. I keep bleach and washing powder in my car and I have ruined many things because it turning over while driving. I know it spills when I open my car and get the strong aroma of bleach. I start keeping a container in the car to keep the bleach up right at all times but I would love a spill proof bleach!
Date published: 2018-02-17
Rated 5 out of 5 by from Best for berries staines on counter Seems this is the solution if a drop of berry smoothie gets on counter and leaves a stain. [This review was collected as part of a promotion.]
Date published: 2018-02-16
Rated 5 out of 5 by from The clorox scentivia has a really nice spell leav. Clorox is the best product o have tried so many i like the fact that they have a large variety of pleasant smells. [This review was collected as part of a promotion.]
Date published: 2018-02-07
Rated 5 out of 5 by from Best bleach ever I’ve been buying Clorox bleach for years. I tried those other brand and they just don’t cut it. There are somethings that you substitute for generic but bleach is not one. So I wouldn’t trade my Clorox bleach for anything in the world.
Date published: 2018-02-05
Rated 5 out of 5 by from Awesome for all stains. When I moved into my apt a few years ago, there was a stain on the floor in front of the stove. It was lanolin. I used Clorox on it and it was awesome how in one use it was gone. [This review was collected as part of a promotion.]
Date published: 2017-12-29
Rated 5 out of 5 by from My daily product - love it Despite having a brand new dishwasher, I still hand wash dishes. I always add a little Clorox bleach to my dishwater. I love the confidence of knowing my dishes are disinfected and my dish cloths are too. [This review was collected as part of a promotion.]
Date published: 2017-10-03
Rated 5 out of 5 by from My absolute favorite I love Clorox I clean everything in my house with it. Oh no it's not just for laundry it's for everything it's my everyday cleaning solution. It really comes in handy especially having a toddler who touches everything and put things in his mouth. No germ bugs over here! [This review was collected as part of a promotion.]
Date published: 2017-08-25
Rated 5 out of 5 by from Smells clean I love using it cause it makes my whole house smell clean and fresh. [This review was collected as part of a promotion.]
Date published: 2017-07-29
  • y_2018, m_12, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8760
  • loc_en_US, sid_39H580, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.