Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLOROX

60 oz. Bleach, 8 PK

  • Item# 22D009
  • Mfr. Model# 30647
  • Catalog Page# 1644
  • UNSPSC# 47131807
60 oz. Bleach, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $55.20 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bleach makes whites even whiter while disinfecting and deodorizing. This product uses coconut-based cleaners and naturally derived ingredients.

View More

Technical Specs

  • Item Bleach
  • Recommended Dilution Ready to Use
  • Size 60 oz.
  • Fragrance Bleach
  • Container Type Jug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 147reviewers.
Rated 2 out of 5 by Pretty good I'm happy with the quality of this prod in comparison to clorox. November 9, 2014
Rated 3 out of 5 by mediocre Doesn't really get off all the stains. It's not as strong November 8, 2014
Rated 5 out of 5 by i love this bleach i use it on my clothes or even when I'm trying to sanitize something i love it , and recommend it to everyone! November 8, 2014
Rated 4 out of 5 by favorite bleach all greenworks products are fabulous but thia bleach is my favorite November 8, 2014
Rated 5 out of 5 by Great purchase Glad I tried this product. Works great and is safe for pets! November 8, 2014
Rated 5 out of 5 by great stuff love the way it smells the home smells good if the home smells good love it thank you so much for this stuff November 8, 2014
Rated 4 out of 5 by good really good, i choose this over many other kinds of bleach November 8, 2014
Rated 5 out of 5 by Best Smelling Bleach Ever Title says it all, does not have the harsh chemical smell that lingers for hours like other popular brands. Green works bleach is a joy to use. I love it! November 8, 2014
  • 2015-09-08T19:48:55.900-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_147, tr_147
  • loc_en_US, sid_22D009, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.