Skip Content

ST
CLOROX

7" x 8" Fresh Fragrance Disinfecting Wipes

  • Item # 22D015
  • My Part #
  • Mfr. Model # 15949
  • Catalog Page # 1510
  • UNSPSC # 47131502
7" x 8" Fresh Fragrance Disinfecting Wipes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.39 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Disinfecting Wipes provide 1-step cleaning and disinfecting on a variety of hard, nonporous surfaces including acrylic, vinyl, and glass. A wipe can kill bacteria in just 10 seconds. The premoistened, thick, textured wipes quickly clean and disinfect high-touch germ hot spots such as doorknobs, handrails, and faucets. They're also suitable for use on phones, keyboards, and computer mice.
These sanitizing wipes are EPA registered to kill 99.9% of germs including cold and flu viruses, E. coli, salmonella, staph, strep, MRSA, and more. They also remove common allergens such as pet dander, pollen, and grass. From Clorox Commercial Solutions®, the wipes are excellent for use in office spaces, hotel guest rooms and public spaces, and restaurants.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical None
  • Effective to Remove E.coli, HIV, Influenza A, Salmonella, Staphylococcus Aureus, Streptococcus
  • Wet Contact Time 3 to 4 min.
  • Cleaner Container Type Canister
  • Cleaner Container Size 75 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 7" x 8"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Disinfecting Wipes
  • Fragrance Fresh
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


75 Disinfecting Wipes, 6 PK is rated 4.9 out of 5 by 2015.
Rated 5 out of 5 by from Perfect for Kitchen I like using the Fresh Scent in my kitchen. I grab one of these right after spilling wine, meat juices spills from cutting board, etc. Very handy and an excellent kitchen tool. [This review was collected as part of a promotion.]
Date published: 2017-12-18
Rated 5 out of 5 by from Love Them I use them at work all the time! I work in a Service Garage for a City and I am always wiping down my desk, phone, and everything with Clorax wipes. I would be lost without them.
Date published: 2017-07-13
Rated 1 out of 5 by from Horrible sheets LOVE Clorox wipes, but this batch is horrible. The wipes have separated and won't come out of canister in one piece. They rip and tear apart which then makes using 1 wipe useless. You have to get several out just to clean something. The smell is great tho.
Date published: 2017-07-06
Rated 5 out of 5 by from Great Product I buy Clorox Disinfecting wipes all the time. They make cleaning up so easy. No need to worry about sprays for paper towels, it's all in one. Everyone should use them.
Date published: 2017-07-01
Rated 1 out of 5 by from Poor seperation When pulling out a wipe they NEVER come out right. Many time they come out too thin,other times the entire roll tries to come out.Something has changed as this was never an issue before. Be cause it was not an issue i buy the large container.
Date published: 2017-06-11
Rated 5 out of 5 by from Great product My niece was away at college and asked me to send her these all the time! She stayed healthier too!
Date published: 2017-06-02
Rated 5 out of 5 by from Why I use Clorox wipes Clorox wipes are conveniently located in the cleaning isle at participating stores. It cut my cleaning time in half. [This review was collected as part of a promotion.]
Date published: 2016-12-18
Rated 3 out of 5 by from Clorox Wipes This product is convenient but not for cost. I would rather use paper towrls and clorox spray
Date published: 2016-12-14
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2015
  • loc_en_US, sid_22D015, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.