Skip Content
ST
CLOROX

7 x 8" Citrus Blend Fragrance Disinfecting Wipes for Hard Surfaces

  • Item # 40JD75
  • My Part #
  • Mfr. Model # 31270
  • Catalog Page # N/A
  • UNSPSC # 47131502
Disinfecting Wipes,Citrus Blend,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Disinfecting Wipes with Micro-Scrubbers scour away stubborn messes as they clean and disinfect. The sanitizing wipes kill 99.9% of bacteria and viruses—including cold and flu, staph, salmonella, strep, Kleb, and E. coli—in as little as 30 seconds. Suitable for use on many surfaces, the double-sided wipes' textured side helps scrub out baked-on grime and soap scum, and the smooth side is useful for general cleaning. The wipers are premoistened with a clear-drying cleaning formula that works great on shiny surfaces including stainless steel, mirrors, and glass. Use these antibacterial wipes to help keep commercial and residential facilities clean and healthy.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 70
  • Sheet Size 7 x 8"
  • Fragrance Citrus Blend
  • Formula Bleach Free
  • Application Hard Surfaces
  • Color White
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


70 Disinfecting Wipes, 7 x 8 In , 6 PK is rated 4.8 out of 5 by 1561.
Rated 5 out of 5 by from clorox wipes with microscrubbers texture helps to clean grease, dirt and grime. awesome product! [This review was collected as part of a promotion.]
Date published: 2017-09-07
Rated 5 out of 5 by from Clorox wipes Love the smell and great disinfectant of the wipes! [This review was collected as part of a promotion.]
Date published: 2017-09-06
Rated 1 out of 5 by from Poor Packaging for Micro Scrubs Although I like the product once I wrestled with it and finally managed to free a wad of sheets, the packaging does not work for these thick and rough sheets. I ended up pulling half of them out and putting them into a ziploc bag and the rest STILL wouldn't "pull" out. I NEVER comment in anything but I am so annoyed that I doubt I will be buying these again. Unfortunately they were packaged as a set of 3 and I still have 2 3/4 of them left to go. Please fix the packaging!! It's bad, bad, bad. [This review was collected as part of a promotion.]
Date published: 2017-07-26
Rated 5 out of 5 by from Great for my husband to use in his workshop My husband maintains a very neat tidy workshop & uses these for little cleanups in there. [This review was collected as part of a promotion.]
Date published: 2017-07-24
Rated 4 out of 5 by from Good product I actually swap between this and the major competitor wipes depending on price. Currently use them for cleaning the interior of the car as well as use on my kitchen surfaces and bathroom surfaces. Great for quick clean and go. Only issue is the container is a tad flimsy so grabbing the container can cause the top to pop open. [This review was collected as part of a promotion.]
Date published: 2017-07-10
Rated 5 out of 5 by from Amazong for your bathroom! This is a great product for scrubbing soap scum and the like off of your tile and anything that comes with your bathroom from your daily life. The micro-scrubbers are a great help to power through those irritating stains and substances that just refuse to come off. :)
Date published: 2017-06-24
Rated 5 out of 5 by from Love It I buy all clorox products. I love them and I use on everything. [This review was collected as part of a promotion.]
Date published: 2017-06-23
Rated 5 out of 5 by from Cleaning This is just a wonderful product and would use again. [This review was collected as part of a promotion.]
Date published: 2017-06-23
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1561
  • loc_en_US, sid_40JD75, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.