ST
CLOROX

Toilet Wand Disposable Refill, 6 ct. Box, Unscented Sponge Head, Ready To Use, 8 PK

  • Item # 20K967
  • My Part #
  • Mfr. Model # 14882
  • Catalog Page # 1504
  • UNSPSC # 47131829
Toilet Wand Disposable Refill, 6 ct. Box, Unscented Sponge Head, Ready To Use, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.70 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spongelike cleaning heads for the Clorox ToiletWand® System are preloaded with foaming Clorox cleaner to clean everyday stains, disinfect, and deodorize toilet bowls and urinals; it kills 99% of germs. The disposable refill heads are designed to work with the ToiletWand handle to help eliminate the need for dirty toilet brushes while keeping toilets clean and odor-free. The scrubbing heads are shaped to allow better reach under the rim. The starter ToiletWand Disposable Cleaning System is available separately.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Bathroom Cleaners
  • Item - Bathroom Cleaners Toilet Wand Disposable Refill
  • Primary Chemical None
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Box
  • Cleaner Container Size 6 ct.
  • Fragrance Unscented
  • Recommended Dilution Ready To Use
  • Cleaner Form Sponge Head
  • Color White/Blue
  • Chemical Series No Series
  • Item Toilet Wand Disposable Refill
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


6 Heads Toilet Wand Disposable Refill, 8 PK is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Grey handle I absolutely love these refills. They make my bathroom and toilet smell so good. They are easy to use after your done you just throw them away no muss no fuss. The shape makes it easy to under the rim of the toilet. [This review was collected as part of a promotion.]
Date published: 2018-06-21
Rated 5 out of 5 by from Love the ToiletWand Super simple to use.. Makes my daily chore a breeze.
Date published: 2018-02-23
Rated 5 out of 5 by from Great product! I Love cleaning my toilet with this product and also with the clorox wipes. So easy and convenient that even my 13 yr old helps me clean the toilet.
Date published: 2017-10-04
Rated 5 out of 5 by from LOVE I absolutely love all of your products! I am a busy mother of two and they are so easy to use! [This review was collected as part of a promotion.]
Date published: 2017-02-13
  • y_2018, m_9, d_25, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_20K967, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.