Skip Content

WV
CLOROX

5" x 3-1/2" Recycled Polyethylene Scrubber Sheet, Blue, White, 12PK

  • Item # 40JD73
  • My Part #
  • Mfr. Model # 31282
  • Catalog Page # N/A
  • UNSPSC # 47131602
Scrub Sht,5"L,Recy Polyeth,Wh/Blu,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $77.19 / pkg. of 12

Web Price $81.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable Clorox® Scrubsingles™ sheets are preloaded with a bleach-free formula for powerful kitchen cleaning. The strong, flexible scrubber sheets cut through grease and grime on stovetops, sinks, faucets, countertops, and other kitchen surfaces, leaving them sparkling and clean. Good for commercial facilities, restaurants, day-care centers, and schools, they clean tough messes easily and leave an invigorating citrus scent.

View More

Technical Specs

  • Item Scrubber Sheet
  • Length 5"
  • Width 3-1/2"
  • Material Recycled Polyethylene
  • Color Blue, White
  • Thickness 1/8"
  • Abrasive Yes
  • Used On Kitchens
  • Application Kitchens
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.