Skip Content
ST
CLOROX

35 Disinfecting Wipes, 7" x 8", 12 PK

  • Item # 22D017
  • My Part #
  • Mfr. Model # 01654
  • Catalog Page # 1351
  • UNSPSC # 47131502
Disinfecting Wipes,White,Lavender,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bleach-free formula provides 1-step cleaning and disinfecting and kills 99.9% of bacteria, including staph and salmonella.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 35
  • Sheet Size 7" x 8"
  • Fragrance Lavender
  • Formula Bleach Free
  • Application Hard, Non Porous Surfaces
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


35 Disinfecting Wipes, 12 PK is rated 4.9 out of 5 by 557.
Rated 5 out of 5 by from Need more There used so often its hard to add to your daily life with the new busy life [This review was collected as part of a promotion.]
Date published: 2017-07-08
Rated 5 out of 5 by from Great Love the smell and the fact taht it cleans so good [This review was collected as part of a promotion.]
Date published: 2017-07-01
Rated 5 out of 5 by from GREAT Product These are great to use and very easy for my kids and husband to handle as well [This review was collected as part of a promotion.]
Date published: 2017-06-29
Rated 5 out of 5 by from clorox wipes Clorox is the best cleaner! it deodorizes and cleans at the same time which cuts cleaning in half! I love this product! [This review was collected as part of a promotion.]
Date published: 2017-06-28
Rated 5 out of 5 by from Best wipes around I've tried many brands and Clorox are top notch in my book! Always handy for teacher classrooms also! [This review was collected as part of a promotion.]
Date published: 2017-06-28
Rated 5 out of 5 by from Amazing Using Clorox Disinfecting wipes allows me to feel secure knowing it kills 99% of germs. [This review was collected as part of a promotion.]
Date published: 2017-06-28
Rated 5 out of 5 by from Clorox disenfecting wipes lavender Love this product I feel safe and clean with this product I trust it with family and it leaves a light lavender scent....
Date published: 2016-11-21
Rated 5 out of 5 by from Clorox Wiprs I have use this wipes at home and at school. I feel that after I have used them on my desks at school and my counters at home are much cleaner and disinfectant.
Date published: 2016-11-19
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_557
  • loc_en_US, sid_22D017, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.