ST
CLOROX

1000mL Hand Sanitizer Cartridge, Clorox Touchless, 4 PK

  • Item # 20RK90
  • My Part #
  • Mfr. Model # 30243
  • Catalog Page # N/A
  • UNSPSC # 53131626
1000mL Hand Sanitizer Cartridge, Clorox Touchless, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.40 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clorox® Hand Sanitizer is formulated with ethyl alcohol to provide broad-spectrum antimicrobial activity to kill more than 99.999% of germs in seconds. Its premium emollients help keep hands soft instead of leaving them sticky or greasy as gel or foam sanitizers may. The hand sanitizer from Clorox Commercial Solutions® is great for use in healthcare, foodservice, and educational settings. This 1-liter refill is designed for use with touchless Clorox Hand Sanitizer Dispenser model 30242, available separately.

View More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series Clorox Touchless
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Liquid
  • Size 1000mL
  • Hygiene Properties None
  • Fragrance Fresh Clean
  • Formula Ethyl Alcohol
  • Uses Dispenser Mfr. No. 30242-EA
  • Item Hand Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.