TP
CLINTON SC SERIES

Blood Draw Chair, Black, Seat Depth 18", Seat Width 17-1/2", Seat Height 18"

  • Item # 45NG49
  • My Part #
  • Mfr. Model # 6050-U-3BK
  • Catalog Page # N/A
  • UNSPSC # 42192101
Blood Draw Chair, Black, Seat Depth 18", Seat Width 17-1/2", Seat Height 18" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Exam Room Furnishings~Blood Draw Chairs


$868.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Blood Draw Chair
  • Color Black
  • Seat Depth 18"
  • Seat Height 18"
  • Seat Width 17-1/2"
  • Arm Type Flip Arm
  • Seat Type Padded
  • Number of Drawers 0
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Overall Depth 26"
  • Overall Height 33"
  • Overall Width 32"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.