TP
CLIMAX METAL PRODUCTS

Keyless Locking Assembly, Single Nut Locking Assembly, C801MSeries, For Shaft Dia. 19mm,38.1mm L

  • Item # 457L29
  • My Part #
  • Mfr. Model # C801M-019
  • Catalog Page # N/A
  • UNSPSC # 0
Keyless Locking Assembly, Single Nut Locking Assembly,  C801MSeries, For Shaft Dia. 19mm,38.1mm L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyless Locking Assembly
  • Keyless Bushing Type Single Nut Locking Assembly
  • Keyless Bushing Series C801M
  • For Shaft Dia. - Bushings 19mm
  • Outside Dia. 38mm
  • Overall Length 38.1mm
  • Material - Bushings Steel
  • Transmissible Torque 204 ft.-lb.
  • Shaft Dia. Tolerance -0.003"
  • Outside Dia. Tolerance +0.003"
  • Transmissible Thrust (Lbs.) 6525
  • Hub Contact Pressure (PSI) 30,746
  • Locking Bolt Quantity 1
  • Bolt Size 32mm
  • Withstand Temp. (Deg. F) Up to 400
  • Finish Zinc Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.