Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CLIMAX METAL PRODUCTS

316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-1/4" Bore Dia.

  • Item# 36WY71
  • Mfr. Model# CRC-125-S
  • Catalog Page# N/A
  • UNSPSC# 31162811
316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-1/4" Bore Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $65.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.356 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shaft Collar
  • Dimension Type Standard
  • Collar Style Set Screw
  • Number of Pieces 1
  • Bore Dia. 1-1/4"
  • Material 316 Stainless Steel
  • Outside Dia. 2"
  • Width 11/16"
  • Clearance Dia. 2"
  • Screw Size 3/8"-16 x 3/8"
  • Screw Material Stainless Steel
  • Operating Temp. Range -40 Degrees to 800 Degrees F
  • Standards USDA/FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.